Amax® LED Square Wall Sconce, 15W, 120V, Brushed Nickel Finish
Write a Review
|
Questions & Answers (0)
Product Description
3 color tunable-Contemporary design LED square wall sconce manufactured with the finniest material and craftsmanship to meet the needs of the customers. 3CCT selectable light color. Pick your ideal white tones, spanning from 3000k soft white,4000k cool white, and 5000k bright white. Dimmable. Die formed out of cold rolled steel. Milky white diffuser eliminates glare. Wet location. Wall mounted applications. Can be mounted horizontally or vertical. 15W 120V CRI >90. Brush nickel finish.
PRICE
$69.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4-7/16 in |
| Depth | 3-1/2 in |
| Height | 9-1/4 in |
Product Details
| Type | LED Wall Sconce |
| Lamp Included | No |
| Average Life | 50000 hr |
| Color Temperature | 3000, 4000, 5000 K |
| Color | Silver |
| CRI | 90 |
| Number of Lights | 1 |
| Mounting Location | Wall |
| Wattage | 15 W |
| Voltage | 120 V |
| Dimmable | Yes |
| Material | Steel |
| Lens Material | Acrylic |
| Package Quantity | 1 |
| Manufacturers Part Number | LED-WS15BN-SQ |
| Bulb Type | Integrated LED |
| Lumens | 1000 |
| Shape | Square |
| Brand | Amax Lighting |
Warranty
| Warranty | 5 |
Compliance & Certifications
| Certifications | ETL |