Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lithonia Lighting

Model # :WBB3194446

MPN #: FMVCCLS 48IN MVOLT 30K35K40K 90CRI KR M4

Lithonia Lighting® FMVCCLS LED Contemporary Vanity Light, 34.86W, 46"L, Chrome

Product Description
Provides an LED lighting platform to deliver general or task lighting for residential and light commercial applications. Light engine delivers long life and excellent color to ensure a quality, low-maintenance light installation. Ideal for use in bathrooms, lavatories, hallways, corridors, stairways, utility areas and more. The Contemporary Cylinder is constructed of an acrylic diffuser with housings available in three finishes including brushed nickel, and chrome.

PRICE
$259.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length46 in
Width2-13/16 in
Height4-7/16 in

Product Details

TypeLED Vanity Light
ColorSilver
SeriesFMVCCLS
Number of Lights1
StyleContemporary
Mounting LocationWall
Wattage34.86 W
Voltage120-277 V
DimmableYes
MaterialAcrylic
Package Quantity1
Manufacturers Part NumberFMVCCLS 48IN MVOLT 30K35K40K 90CRI KR M4
Bulb TypeLED
ShapeCylindrical
BrandLithonia Lighting

Warranty

Warranty5

Compliance & Certifications

CertificationsUL Listed