Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sunlite

Model # :WBB3167345

MPN #: 81321-SU

Sunlite® Modern Cylinder Vanity Light Fixture, 60W, 22"L, Brushed Nickel

Product Description
Sunlite® Cylinder Shade Vanity Fixtures add a modern elegance to your powder room or bathroom. Finished in brushed nickel with frosted glass cylinder shades that provides even light distribution.

Features:
  • Modern Design - The modern brushed nickel base holds a frosted glass cylinder shade that will add a simple yet elegant touch. Can be installed with the shade facing upwards or downwards to perfectly match with any room decor, based on your preference
  • Frosted Glass - The frosted glass shade helps to diffuse the light evenly throughout the space with no hot spots. Brushed nickel finish for a touch of flair
  • Medium Base - Uses 3 standard A19 bulbs with medium E26 bases (60 watts max each, not included). Use with LED bulbs for an energy efficient lighting solution
  • Contemporary Home Lighting - Ideal for bathroom wall mount light, hallway wall sconce or in any bedroom. Can be used to elegantly enhance any restaurant or store front. Stylishly place in an office or simply place in a hotel hallway, this versatile fixture will match any decor
  • Easy To Install - Includes all mounting hardware and instructions for installation. ETL Listed for damp location


PRICE
$76.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length22 in
Width22 in
Depth5-1/2 in
Height10 in

Product Details

TypeVanity Light Fixture
Lamp IncludedNo
ColorGray
Number of Lights3
Mounting LocationWall
Wattage60 W
Voltage120 V
DimmableNo
MaterialMetal
Lens MaterialGlass
Package Quantity1
Manufacturers Part Number81321-SU
Bulb TypeA19
ShapeCylindrical
BrandSunlite

Warranty

Warranty2

Compliance & Certifications

CertificationsETL Listed