Buyers Amber 12 LED Low Profile Beacon light - SL551ALP
Write a Review
|
Questions & Answers (0)
Product Description
Buyers Products 12 LED Low Profile Beacon light features 12 LEDs and three flash patterns to keep your vehicle visible on the road. It has a permanent die cast mount, as well as electromagnetic compatibility for magnetic mounting. It is IP56 rated to repel water and dust.
PRICE
$72.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 in |
| Depth | 6 in |
| Height | 2-1/5 in |
| Size | 5.9" x 2.17" |
| Lead Length | 13 in |
| Diameter | 6 in |
Product Details
| Type | LED Beacon |
| Number of Flash Patterns | 3 |
| Lens Color Family | Amber |
| Amperage | 1 A |
| Number of LEDs | 12 |
| Mounting Location | 3-Bolt Mount |
| Wattage | 12 W |
| Voltage | 12-24 V |
| Housing Color Family | Black |
| Description | 12 LED Low Profile Beacon light |
| Manufacturers Part Number | SL551ALP |
| Respirator Connection Type | Hard Wired |
| Brand | Buyers Products |
Warranty
| Warranty | 5 yr |