Buyers .75" Round Marker Clearance Lights - 1 LED Amber With Male Bullets - 5623423 - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Buyers Products 0.75 Inch Round Marker Clearance Lights are used on trucks and trailers to meet FMVSS/CMVSS 108 regulations. The round marker lights have a single LED and are PC rated to produce a 90 degree angle left and right of center when properly mounted. This light comes in an amber colored smooth lens and hardwired with .180 in. male bullet connectors. The clear lights cannot be used as a marker light. These lights are sold in bulk and backed with a limited lifetime warranty.
PRICE
$37.90 Sold in packages of 10 / $3.79 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1 in |
| Depth | 1-1/8 in |
| Height | 1 in |
| Size | .75" |
| Diameter | 3/4 in |
Product Details
| Type | DOT Light |
| Lens Color Family | Amber |
| Color | Amber |
| Amperage | 0.021 A |
| Number of LEDs | 1 |
| Style | Round |
| Mounting Location | Grommet |
| Wattage | 0.25 W |
| Voltage | 12 V |
| Housing Color Family | Black |
| Description | Round Marker Clearance Lights |
| Manufacturers Part Number | 5623423 |
| Respirator Connection Type | Hard Wired w/ .180 Male Bullets |
| Brand | Buyers Products |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Certifications | DOT |