Features:
- Amber Sofa Set
- Rests on rectangular legs
- Resists fading
- Low-rise backrest
- Quick dry foam and upholstery used
- Rust-resistant base
- Environmentally friendly
- Colorfast cushion covers to prevent fading
- Resistant to salt and chlorinated water
Weights & Dimensions
| Table Width | 27-1/2 in |
| Table Height | 12 in |
| Table Length | 51 in |
Product Details
| Type | Sofa Conversation Set |
| Number of Pieces | 4 |
| Frame Color Family | Brown |
| Color | Brown/Black |
| Table Top Color Family | Frosted Black |
| Cushion Included | Yes |
| Number of Seats | 5 |
| Seat Color Family | Black |
| Material | Aluminum/Glass |
| Table Top Material | Glass |
| Frame Material | Aluminum |
| Manufacturers Part Number | MB1043-2 |
| Seat Material | Foam |
| Collection | Amber |
| Shape | Rectangular |
| Brand | Babmar |