Flash Furniture® Agent LeatherSoft Reception Sofa, Black
Write a Review
|
Questions & Answers (0)
Product Description
Give your reception area an upgrade while providing clients and visitors a place to relax and recharge their devices with this reception chair with charging station. The modern appeal of this LeatherSoft upholstered chair will make a lasting visual impression while the cushioned back and seat along with flared arms creates a workday oasis. This chair features two AC outlets and USB ports as well as a USB-C port to accommodate most charging cords. Boasting hardwood frame construction and raised block feet, this long-lasting chair holds up to 300 lbs. static weight. Installation is quick and easy with the step-by-step instructions and included tools. Simply remove the power cord, wooden feet, and hardware from the zippered compartment beneath the chair then attach the feet and insert the plug into an outlet. Keep your new waiting room chair looking showroom new with a damp cloth and water-based cleaner.
PRICE
$1,325.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 70-1/4 in |
| Depth | 30 in |
| Height | 33-1/2 in |
| Weight Capacity | 300 lbs |
| Weight | 77 lbs |
| Seat Width | 60 in |
| Seat Depth | 20-3/4 in |
| Seat Height | 18-1/2 in |
| Base | 4 Legged |
| Back Width | 68 in |
| Back Height | 15-3/4 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Black |
| Material | Foam/Leather/FauxLeather |
| Arm Type | Fixed |
| Manufacturers Part Number | BT-827U-3-BK-GG |
| Shape | Rectangle |
| Brand | Flash Furniture |
| Type | Reception Sofa |
| Series | Agent |
| Casters | No |
| Seat Color Family | Black |
| Frame Material | Wood |
| Back Type | Mid Back |
| Seat Material | Leather/Faux Leather |
Warranty
| Warranty | 1 yr |