Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




PIP

Model # :WBB676588

MPN #: 62-322PF/M

PIP Ambi-Dex® 62-322PF Industrial Grade Latex Gloves, Powder-Free, White, M, 100/Box

Product Description
Ambi-dex® Repel Disposable Latex Glove, Powder Free with Textured Grip - 5 mil

Ideal for use in laboratories, production, inspection, cleaning and light duty applications.

Features:
  • Ambidextrous for quick and easy donning
  • Powder-Free for clean comfort and superior tactile sensitivity
  • Beaded cuff adds additional strength to cuff edge for longer glove life and prevents liquid run-off
  • Complies with FDA food handling requirements 21 CFR, Part 177
  • Thickness: 5 Mil
  • Meets the ASTM A-3578 spec for powder
  • Industry Grade - For non-medical use
Polymer: Latex
Latex provides good resistance to numerous acids and ketones, is flexible and is tear and snag resistant. However, latex should not be used for contact with hydrocarbon based oils or solvents, and it is possible for some users to have intolerance to the material.

Powder Free
Manufactured using a chlorination process that creates a less tacky glove surface facilitating donning and leaving no residual traces on surfaces.

PRICE
$27.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-3/10 in
Weight1 lbs
SizeM
Cuff Length9-1/2 in
Thickness5.0 mil

Product Details

TypeLatex Gloves
ColorWhite
ApplicationIndustrial, Laboratories, Production, Inspection, Cleaning
SeriesAmbi-Dex Repel
Cuff StyleBeaded
Latex FreeNo
MaterialLatex
Powder TypePowder Free
DescriptionAmbi-Dex® Disposable Latex Gloves
Package Quantity100
Manufacturers Part Number62-322PF/M
TextureTextured
GradeIndustrial
BrandPIP

Compliance & Certifications

CertificationsFDA Compliant, Meets 21 CFR