Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Safety Zone

Model # :WB770156XL

MPN #: GNPR-XL-1M

Industrial Grade Disposable Nitrile Gloves, Powder-Free, X-Large, Blue, 100/Box, GNPR-XL-1M

Product Description
Nitrile Gloves are the perfect compromise between latex and vinyl. Nitrile is made from an allergy safe compound that feels a lot like latex but it's much stronger and is more comfortable to wear. Nitrile is perfect for demanding applications, especially cleaning and dishwashing. All Safety Zone glove components comply with the provisions of the Federal Food, Drug, and Cosmetic Act which allow repeated use in direct contact with food.

Features
  • Blue Nitrile Gloves
  • Powdered
  • 100% Latex Free
  • FDA Compliant, Meets 21 CFR.
  • Standard length 9.65"
PRICE
$36.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-13/20 in
Weight2 lbs
SizeXL
Cuff Length9-1/2 in
Thickness3.7 mil

Product Details

TypeNitrile Gloves
ColorBlue
ApplicationFood Service, Janitorial, Food Processing, Cosmetic, Painting, Pet Care
Cuff StyleRolled
Latex FreeYes
MaterialNitrile
Powder TypePowder Free
DescriptionDisposable Nitrile Gloves
Package Quantity100
Manufacturers Part NumberGNPR-XL-1M
TextureSmooth
GradeIndustrial
BrandSafety Zone

Compliance & Certifications

CertificationsFDA Compliant, Meets 21 CFR