Mild, gentle cleansing soap made of naturally derived ingredients. Hypoallergenic formula is dermatologist tested and does not contain any harsh chemicals, heavy perfumes or other additives which can irritate the skin. Ideal for use in hotels and facilities.
Dial® Amenities Amenities Cleansing Soap, Pleasant Scent, # 1 1/2, 500/Carton
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$219.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 26.1 lbs |
Product Details
| Type | Bar |
| Scent | Pleasant |
| Size Type | 1.5 oz. Bar |
| Package Quantity | 500 |
| Description | Individually Wrapped Basics Bar Soap |
| Color | White |
| Manufacturers Part Number | DIA 06010 |
| For Use With | Body, Hand |
| Brand | Dial |