3M Remover Lotion 8610, 1/2 oz. Packet, 20/bx, 5 bx/cs
Write a Review
|
Questions & Answers (0)
Product Description
Formulated with moisturizers for the skin, this lotion removes 3M™ DuraPrep™ Surgical Solution (Iodine Povacrylex [0.7% available iodine] and Isopropyl Alcohol, 74% w/w) Patient Preoperative Skin Preparation. Removes iodophor color, tincture of benzoin, prep film and other materials soluble in alcohol, No scrubbing necessary, Wipes away quickly and easily in as little as 25 seconds, Does not compromise tape or dressing adhesion, Contains non-irritating and fragrance-free skin softeners and a moisturizer, Two sizes available.
PRICE
$139.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Remover Lotion |
| Type | Lotion |
| Size Type | 1/2 Oz. |
| Package Quantity | 100 |
| Application | Remover Lotion |
| Manufacturers Part Number | 7100066625 |
| Brand | 3M |