Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Colgate

Model # :WBB3202691

MPN #: CPC09782

Colgate® Toothpaste, Regular Flavor, 0.85 oz. Unboxed Tube, 240/Case

Product Description
Colgate® Cavity Protection Toothpaste with Fluoride provides trusted cavity protection for the entire family. Formulated with active fluoride, this toothpaste is clinically proven to help strengthen teeth and leave your mouth feeling fresh and clean. This Colgate® toothpaste is ADA (American Dental Association) accepted. It has been trusted by dentists and parents globally for over 45 years.

Features:
  • Fluoride toothpaste fights cavities
  • Clean teeth thoroughly
  • Strengthens teeth enamel with active fluoride
  • Great mint taste


PRICE
$169.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight19.7 lbs
Size0.85 oz. Unboxed Tube

Product Details

TypeToothpaste
Interior or Exterior UseInterior
ScentRegular Flavor
Made in the USANo
Packing TypeTube
Package Quantity240
DescriptionToothpaste
ColorWhite
Manufacturers Part NumberCPC09782
BrandColgate