Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




American Lock

Model # :WBB709137

MPN #: A800LHCD

American Lock® No. A800LHCD High Security Steel Hasp & Hidden Shackle Lock Bundle - Pkg Qty 4

Product Description
American Lock high security hasps are made of steel for maximum strength and durability, and are ideal to secure sliding and swinging doors on garages, storage buildings, vehicles, commercial buildings, industrial plants and vending machines Use them with A2500 and A2010 or A2001 or A2000 padlocks Installation requires six 38" carriage bolts, washers and nuts Due to the variety of applications possible, mounting hardware is not included.

PRICE
$435.96  Sold in packages of 4 / $108.99 ea

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2-7/8 in
Weight5 lbs
Accepts Shackle DiameterUp To 9/16
Shackle Diameter3/8 in
Shackle Inside Height1-9/32 in
Shackle Inside Width1-23/32 in
Hasp Length9-1/16 in

Product Details

Assembly RequiredNo
Lock TypeHidden Shackle Padlock
TypeKeyed Different
ColorGray
SeriesHigh Security Hasps
Accessory TypeLock
Shackle MaterialSolid Steel
StyleHidden Shackle Hasp & Stepped Back Lock
Cylinder6-Pin APTC2001
MaterialSteel
DescriptionHidden Shackle Padlock
Package Quantity4
Manufacturers Part NumberA800LHCD
BrandAmerican Lock