American Lock® No. A801 High Security Steel Hasp - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
American Lock high security hasps are made of steel for maximum strength and durability, and are ideal to secure sliding and swinging doors on garages, storage buildings, vehicles, commercial buildings, industrial plants and vending machines Use them with A2500 and A2010 or A2001 or A2000 padlocks Installation requires six 38" carriage bolts, washers and nuts Due to the variety of applications possible, mounting hardware is not included A801 and A802 are designed so hidden shackle padlocks can be attached directly to the hasp for swing door applications, which adds security and convenience, and prevents loss of a loose padlock A802 secures overlapping trailer doors with a raised lip or seal.
PRICE
$611.40 Sold in packages of 12 / $50.95 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 3 lbs |
| Accepts Shackle Diameter | Up To 9/16 |
| Hasp Length | 8-3/4 in |
Product Details
| Assembly Required | No |
| Lock Type | Accessory |
| Color | Gray |
| Series | High Security Hasps |
| Accessory Type | Hardware Kit |
| Style | Hidden Shackle Hasp |
| Material | Steel |
| Description | Hasp |
| Package Quantity | 12 |
| Manufacturers Part Number | A801 |
| Brand | American Lock |