Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




American Lock

Model # :WBB709247

MPN #: A50

American Lock® No. A50 Non-Rekeyable Solid Steel Padlock - Pkg Qty 24

Product Description
These non-rekeyable padlocks offer hardened, chrome plated solid steel bodies that resist cutting, sawing and corrosion; hardened boron alloy steel shackles for superior cut resistance The non-serviceable five-pin APTC12 cylinder can be factory keyed to your requirements These padlocks are designed to secure job boxes and for other heavy duty applications The HS model has stainless steel cylinder pins for increased drill resistance.

PRICE
$637.92  Sold in packages of 24 / $26.58 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2 in
Depth7/8 in
Weight1 lbs
Shackle Diameter3/8 in
Shackle Inside Height1-1/8 in
Shackle Inside Width3/4 in

Product Details

Assembly RequiredNo
Lock TypeKeyed Padlock
TypeKeyed Different
ColorGray
SeriesA50
Accessory TypeLock
Shackle MaterialChrome Plated Boron Alloy Steel
StyleNon-Rekeyable Padlock
Cylinder5-Pin APTC12
MaterialSteel
DescriptionKeyed Padlock
Package Quantity24
Manufacturers Part NumberA50
BrandAmerican Lock