Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




American Standard

Model # :WB806137

MPN #: 3351101.020

American Standard Afwall 3351101.020 Universal Bowl Only, 1.1/1.6 GPF

Product Description
Features:
  • Wall-mounted flushometer valve toilet
  • Vitreous china
  • High Efficiency, Low Consumption. Operates inthe range of 1.1 gpf to 1.6 gpf (4.2 Lpf to 6.0 Lpf)
  • Meets definition of HET (High Efficiency Toilet)when used with a high efficiency flush valve(1.28 gpf or 1.6 / 1.1 gpf dual flush)
  • Permanent EverClean® surface inhibits the growthof stain- and odor-causing bacteria, mold, andmildew on the surface
  • Condensation channel
  • Elongated bowl
  • Powerful direct-fed siphon jet action
  • 1-1/2 inlet spud
  • Fully-glazed 2-1/8 trapway
  • 10 x 12 water surface area
  • 100% factory flush tested


PRICE
$169.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14 in
Depth26 in
Height15 in
Rough-In SizeWall Hung in

Product Details

SeatNo
Gallons per Flush1.1 to 1.6 gal/flush
TypeUniversal Bowl Only
Flush ValveNo
SeriesAfwall
Mounting LocationWall
MaterialVitreous Chinaware
Connection Style4-Bolt - Carrier
Flush TypeSiphon Jet
Manufacturers Part Number3351101.020
Everclean Antimicrobial FinishYes
Spud PlacementTop
WatersenseNo
ShapeElongated
BrandAmerican Standard

Compliance & Certifications

ADA CompliantYes