- Champion® Flushing System
- Vitreous china
- High Efficiency Toilet (HET), ultra-low consumption(1.28 gpf/4.8 Lpf), utilizes 20% less water
- Meets EPA WaterSense® Criteria
- Trade exclusive tank
- PowerWash® rim scrubs bowl with each flush
- Robust metal trip lever & metal shank fi ll valve
- Includes EZ-Install tools w/color match bowl caps
- EverClean® Surface included
- 4 piston-action Accelerator flush valve
- Fully-glazed 2-3/8 trapway
- 16-1/2 rim height for accessible applications
- 12 (305mm) rough-in
- Generous 9 x 8 water surface area
- Chrome fi nish trip lever is supplied
- 1,000g MaP Score
American Standard 211AA104.020 Champion PRO Right Height ADA Elongated 1.28GPF Toilet
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$495.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19 in |
| Depth | 30-1/4 in |
| Height | 30-7/8 in |
| Rough-In Size | 12 in |
Product Details
| Seat | No |
| Gallons per Flush | 1.28 gal/flush |
| Type | Two-Piece Toilet |
| Series | Champion |
| Liters per Flush | 4.8 |
| Style | High Efficiency |
| Mounting Location | Floor |
| Material | Vitreous Chinaware |
| Connection Style | 2-Bolts - Flange |
| Flush Type | Power Wash |
| Manufacturers Part Number | 211AA104.020 |
| Everclean Antimicrobial Finish | Yes |
| Watersense | Yes |
| Shape | Elongated |
| Brand | American Standard |
Compliance & Certifications
| ADA Compliant | Yes |