Features:
- Made in the USA
- ANSI Z89.1
- Type 1
- Class C
Product Details
| Type | Hard Hat |
| Ventilation | Yes |
| Shell Material | HDPE |
| Color | Gray |
| Series | Americana Vented |
| Description | Americana Vented Full Brim with 4-Point Slide-Lock Suspension |
| Package Quantity | 12 |
| Manufacturers Part Number | 19537 |
| Suspension | Slide-Lock |
| Brand | ERB Safety |
| Hard Hat Style | Full Brim |
Compliance & Certifications
| Certifications | ANSI Z89.1 Type 1, Class C |
| Hard Hat ANSI Type | Type 1 |
| Hard Hat ANSI Class | C |