Features:
- 25 ppm Bal N2 - 29 Liter (F)
- Gas Name- Ammonia-1005
- 29 Liter
- Aluminum
- C-10 Connection Size
- 500 psig
Weights & Dimensions
| Connection Size | C-10 |
| Cylinder Height | 9 in |
| Cylinder Diameter | 3 in |
Product Details
| Shelf Life | 24 Month |
| Accuracy | 5 Percent °F |
| Flammable | No |
| Cylinder Capacity | 29 Liter |
| Cylinder Material | Aluminum |
| Description | Ammonia Gas Cylinder |
| Manufacturers Part Number | F100525PN |
| Background Gas | Nitrogen |
| Gas Mixture | 25 ppm Bal N2 |
| Gas Name | Ammonia |
| Max Pressure | 500 psig |
| Brand | Norlab |