Features:
- 99.0% Pure - 17 Liter (P)
- Gas Name- Propane - 1978 - Flammable
- 17 Liter
- Steel
- CGA 600 Connection Size
- 54 psig
Weights & Dimensions
| Connection Size | CGA 600 |
| Cylinder Height | 10-1/2 in |
| Cylinder Diameter | 3 in |
Product Details
| Shelf Life | 36 Month |
| Accuracy | Certified Percent °F |
| Flammable | Yes |
| Cylinder Capacity | 17 Liter |
| Cylinder Material | Steel |
| Description | Propane Gas Cylinder |
| Manufacturers Part Number | P1978 |
| Gas Mixture | 99.0 Percent Pure |
| Gas Name | Propane |
| Max Pressure | 54 psig |
| Brand | Norlab |