Disconnect Enclosures
Free Shipping
Panel
Conductive Panel
Brand
Material
Type
Color
Price
Related Products
Hoffman A727224ULP, 2 Door W/Floor Stands, Type 12 Encl, 72.06X72.06X24.06, Steel/Paint Enclosures have gasketed, overlapping doors to keep the elements at bay and floor stands that provide additional height and access for cleaning under the enclosure. Because there is no centerpost, it is simple to install and remove panels. Features: Seams continuously welded and ground smooth; no holes or knockouts Gasketed overlapping doors with no centerpost 3-point latch mechanism operated by oil-tight key-lock handle Latch rod rollers for easy door closing Concealed, easy-to-remove hinges Data ...
The low-profile, vertically-oriented L-BOX™ wall-mount cabinet is extremely versatile and can be used in public settings to mount, store and protect network equipment, patch panels and connections. The hinged, L-shaped door provides full access on two sides to installed equipment while fixed rack angles accommodate varying equipment sizes. Features: Manufactured from 14 gauge mild steel Self-grounding mounting angles made of 12 gauge plated steel Bonding provision on door Ground stud on body EIA Universal 5/8 - 5/8 - 1/2 in. rack angle mounting hole pattern matches industry ...
Hoffman A606016LP, 2 Door W/Floor Stands, Type 12 Encl, 60.06X60.06X16.06, Steel/Paint Enclosures have gasketed, overlapping doors to keep the elements at bay and floor stands that provide additional height and access for cleaning under the enclosure. Because there is no centerpost, it is simple to install and remove panels. Features: Seams continuously welded and ground smooth; no holes or knockouts Gasketed overlapping doors with no centerpost 3-point latch mechanism operated by oil-tight key-lock handle Latch rod rollers for easy door closing Concealed, easy-to-remove hinges Data ...
The fiberglass WiFi Cabinet is a secure, hinged enclosure that does not impede WiFi or WLAN signals. It is ideal for housing wireless equipment in locations such as tunnels, floor vaults, marinas, outside walls or rooftops. Features: Enclosure and door made of molded fiberglass polyester that resists chemicals and temperature change Scratch-resistant GE Lexan Margard ® windows are permanently bonded in place Polyester mounting brackets and stainless steel attachment screws are provided with each enclosure Hinge pin and bail are corrosion-resistant Type 316 stainless steel Includes a ...
Hoffman E1PBSS, PB Enclosure, 1PBx30.5mm, SS Type 304 Free-Stand Disconnect Enclosures, Type 1, are an economical way to protect electrical and electronic equipment in applications that do not require extensive environmental protection. Features: 14 gauge steel body and door; 12 gauge back covers 4-in. high 10 gauge steel integral lifting base Modified preferred disconnect cutout Heights from 60 in. to 84 in. Usable height inside cabinet 4 in. less than nominal height. Sturdy 7 gauge lifting tabs Flush doors 3-point latch with heavy-duty handle Screwdriver defeater in handle on master ...