Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AmScope

Model # :WBM99205

MPN #: LED-144S

AmScope LED-144S LED Adjustable Compact Microscope Ring Light with Adapter

Product Description
This is a 144-LED intensity adjustable ring light for stereo microscopes with mounting size 2.4" (61mm) in diameter. The ring light has 2.4" (61mm) inside and 4" (100mm) overall outside diameters. It works with power supplies from a 100-240V and comes with a 1-7/8" (48 mm in diameter) ring adapter. With variable intensity control, it provides cool, even, intense and focused shadow-free illumination. It is an ideal durable cool light source for all stereo microscopes. This kit comes with one year warranty against manufacturing defects.

Features & Specifications:
  • 144 bright white LED bulbs
  • Lighting direction changeable
  • Variable intensity control
  • Intense and focused shadow-free illumination
  • 100,000 hours of life
  • Power input: 100-240V, 50-60Hz, auto switching
  • Fits up to 2.4" (61mm) mount rings
  • Inside diameter of the ring light: 2.4" (61mm)
  • Overall outside diameter: 4" (100mm)
Packing List:
  • One 144-LED Ring Light
  • One Power Adapter
  • One 48mm Ring Adapter
PRICE
$99.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeMicroscope Accessories
Number of Light Bulbs144 lbs
ColorWhite
Power Supply100-240V
Accessory TypeIlluminator
For Use WithAmScope Stereo Microscopes
MaterialMetal/Plastic
Light SourceLED
Package Quantity1
DescriptionLED Adjustable Compact Microscope Ring Light with Adapter
Manufacturers Part NumberLED-144S
BrandAmScope

Warranty

Warranty1 yr