- Multiple Functions: Spot Light, Flood Light, and UV Light
- Foldable and Rotatable Light Panel for Greater Versatility
- Dimmable 200 Lumens Spot Light for Distance up to 164 Feet
- Dimmable 600 Lumens Flood Light for Lighting Larger Area
- 395nm UV Light for Detection of Fluorescent Agents, Security Code, Stains, and More
- Sealed On/Off & Mode Switch with Battery Power Indicator
- Powered by Rechargeable 3.7V, 2.0Ah Lithium-Ion Battery
- USB Power Output for Charging Other Portable Devices
- Magnetic Base, Metal Hanging Hook, and Spring-Loaded Mounting Clamp
- IP43 for Indoor/Outdoor Use
- Includes: Type-C USB Charging Cable
Power Smith Rechargeable & Foldable LED Inspection Light w/ Multi Functions, 600 Lumens, Green
|
Questions & Answers (0)
Product Description
Features:
PRICE
$38.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 |
| Width | 1-3/4 in |
| Weight | 0.6 lbs |
Product Details
| Charging Time | 3 Hours |
| Water Rating | IP43 |
| Intrinsically Safe | Yes |
| Batteries Included | Yes |
| Runtime Full Power Hours | 4 |
| Material | Plastic |
| Beam Distance | 50/20 m |
| Manufacturers Part Number | PILB600UV |
| Light Modes | 3 |
| Water Resistant | Yes |
| Brand | Power Smith |
| Battery Type | Rechargeable |
| Mode Types | Spotlight, Floodlight, UV Light |
| Color | Green |
| Style | Inspection |
| Rechargeable | Yes |
| Number of Batteries | 1 |
| Max Lumens Range | 200 to 600 |
| Voltage | 3.7 V |
| Includes | USB-C Charging Cable |
| Max Lumens | 600 |
| Package Quantity | 1 |
| Bulb Type | LED |
Warranty
| Warranty | 2 yr |