Features & Specifications:
- Quantity: 300 blank slides and 300 cover slips
- Dimensions of Slide: 1" x 3" (25.4x76.2mm)
- Dimensions of Cover Slips: 23/32 x 23/32 x 0.006" (18x18x0.15mm)
Product Details
| Type | Microscope Accessories |
| Material | Glass |
| Package Quantity | 300 Slides; 300 Cover Slips |
| Description | Blank Microscope Slides and Square Cover Slips |
| Manufacturers Part Number | BS-300P-300S |
| Accessory Type | Slide & Coverslip |
| For Use With | Microscopes |
| Brand | AmScope |
Warranty
| Warranty | 1 yr |