Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AmScope

Model # :WBM99986

MPN #: PS50A

AmScope PS50A 50 pc. Biology Pathology Prepared Microscope Slides

Product Description
This is a 50-piece very nice prepared microscope slide set of Biology Pathology. The prepared slides we offer are professionally hand mounted, accurately stained, and individually labeled. Our microscope slides are great for students of all ages, from home-schoolers to college students looking for an excellent introduction to microscopy. The prepared slides give you the most diverse possible biological selection. They are cover-slipped and preserved in cedar wood oil. These slides are premium and machine cleaned giving a sharp image. All slides are carefully labeled for easy reference and are arranged in a fine crafted varnished wooden case with brass hardware. This slide set is a rare mix of 50 prepared slides from which students can find a lot of fun. It is excellent for educational use and is perfect for all levels of student study including home school program. This slides set is brand new and has never been used, so your slides will be clean and free of scratches or damage. There is no risk of contamination from previous use.

Features & Specifications:
  • 50 pc. Glass Prepared Slides
  • Name Marked on Each Slide
  • One Hard Wood Slide Case Included
  • Manufactured under ISO 9001 Quality Control Standard
Slides Included :
  • Ascarid Egg, w.m.
  • Aspergillus, w.m.
  • Cabbage (Hydrilla Verticillata), l.s.
  • Coprinus Mushroom Set, c.s.
  • Cotton Stem, c.s.
  • Cucurbita Stem, l.s.
  • Dandelion Fuzz, w.m.
  • Dense Connective Tissue, sec.
  • Dog Cardiac Muscle, l.s.
  • Dog Esophagus, c.s.
  • Dog Skeletal Muscle, l.s. & c.s.
  • Dog Small Intestine, sec.
  • Dog Smooth Muscle, l.s. & c.s.
  • Dog Squamous Epithelium, w.m.
  • Dog Stomach, sec.
  • Earthworm, c.s.
  • Honeybee Leg, w.m.
  • Honeybee Mouth Parts, w.m.
  • Honeybee Wings, w.m.
  • Housefly Mouth Parts, w.m.
  • Human Blood, smear
  • Hydra, l.s.
  • Hydrilla Verticillata Leaf, w.m.
  • Leaf of Winter Jasmine, c.s.
  • Lilium Anther, c.s.
  • Lilium Ovary, c.s.
  • Locust Wing, w.m.
  • Loose Connective Tissue, w.m.
  • Mantis Wing, w.m.
  • Nymphasa (Spongy Tissue), c.s.
  • Nymphasa Aqustio Stem, c.s.
  • Onion Epidermis, w.m.
  • Penicillium, w.m.
  • Pig Motor Nerve, w.m.
  • Pine Leaf, c.s.
  • Pine Pollen, w.m.
  • Pine Stem, c.s.
  • Pumpkin Stem, c.s.
  • Rabbit Artery and Vein, c.s.
  • Rabbit Hyaline Cartilage, sec.- Rabbit Lymph Node, sec.- Rabbit Spinal Cord, c.s.
  • Rabbit Testis, sec.
  • Stomata-Vicia Faba Leaf, w.m.
  • Sunflower Stem, c.s.
  • Tilia Stem, c.s.
  • Wool Sheep, w.m.
  • Young Root of Broad Bean, c.s.
  • Zea Stem, c.s.
  • Zea Stem, l.s.
PRICE
$61.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

DimensionsSlide: 1 x 3 in

Product Details

TypeMicroscope Accessories
MaterialGlass/Wood
Package Quantity1 Set
DescriptionBiology Pathology Prepared Microscope Slides
Manufacturers Part NumberPS50A
Accessory TypeSlide
For Use WithAmScope Microscopes
BrandAmScope

Warranty

Warranty1 yr