Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AmScope

Model # :WBM99070

MPN #: SM-6T-FRL

AmScope SM-6T-FRL 7X-45X Trinocular Articulating Zoom Microscope with Fluorescent Ring Light

Product Description
This articulating stereo zoom microscope includes a 7X-45X trinocular head, an articulating arm with clamp, and a fluorescent ring light, providing crystal-clear sharp images and versatile flexibility. With 30mm super widefield high-eyepoint 10X eyepieces, the microscope offers 6.5:1 large zoom magnification power, 4" (100mm) large working distance, and 1-1/4" (33mm) super wide field of view. The ring light provides bright, even and cool illumination. This microscope is an ideal instrument for research labs, gemologists or anyone in semiconductor or electronic industry.

Features:
  • A great 7X-45X trinocular stereo zoom microscope on an articulating arm with clamp
  • 45 degree inclined trinocular head with SUPER widefield high-eyepoint eyepieces
  • Trinocular design for photo/video capability
  • Sharp stereo erect images over a wide field view
  • Crystal clear original true color
  • 4" (100mm) large working distance
  • 30mm SUPER widefield 10X eyepieces
  • Adjustable interpupillary distance
  • Both ocular-tubes with adjustable diopter
  • High-eyepoint design for comfortable observation, especially for glass wearers
  • High resolution with great flatness and contrast
  • Accurate alignment ensuring a fatigue-free long time view
  • Full optical glass elements
  • Precise ground glass lens
  • Versatile articulating stand with clamp covering extremely large working area
  • Heavy duty articulating arm stand with clamp finished with stain resistant enamel
  • All metal mechanical components
  • Fluorescent ring light included
  • Rubber eye guards included
  • Manufactured under ISO 9001 quality control standard
  • Excellent five (5) year manufacturer warranty
Specifications:
  • Head: 45 degree inclined 360 degree rotatable trinocular
  • Eyepieces: 30mm super widefield high-eyepoint 10X
  • Objective: 0.7-4.5X
  • Zoom Ratio: 6.5:1
  • Working Distance: 4" (100mm)
  • Field of View: 1-1/4" (33mm)
  • Diopter Adjustment: +/-5dp
  • Interpupillary Distance: 2-3/16" - 2-15/16" (55-75mm)
  • Stand: heavy duty articulating arm with clamp
  • Illumination: 8W 110V (220V version available) fluorescent ring light
  • Accessories: eye-guards
Packing List:
  • One Trinocular Zoom Microscope Head
  • One Pair of Super Widefield High-eyepoint 10X Eyepieces
  • One Articulating Arm with Clamp
  • One Focusing Rack
  • One Fluorescent Ring Light
  • One Ring Light Adapter
  • One Pair of Eye-guards
PRICE
$819.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Eyepiece30mm

Product Details

TypeStereo Microscope
Head TypeTrinocular
Number of Light Bulbs1 lbs
ColorWhite
Power Supply110V
Eyepiece Magnification10X
For Use WithIndustrial Inspection, Coin/Stamp, Engraving, Dissecting, Dental Lab, Mineralogy
Field ViewSuper Widefield
Stand ArmArticulating
Light SourceFluorescent
MaterialMetal
DescriptionTrinocular Articulating Zoom Microscope with Fluorescent Light
Magnification Range7X - 45X
Package Quantity1
Manufacturers Part NumberSM-6T-FRL
Objective0.7X - 4.5X
Light Power8W
Stand TypeArticulating Arm with Clamp
BrandAmScope

Warranty

Warranty5 yr