LW Scientific R3M-BN4A-DPL3 Revelation III DIN Plan Binocular Microscope, 4 Objectives
Write a Review
|
Questions & Answers (0)
Product Description
The Revelation III professional-grade microscope is a best-seller into physician and veterinarian clinics, as well as universities and medical schools. New for 2013, the Revelation lll now comes with LED illumination, for daylight color, low heat, low power consumption, and super-long bulb life (30,000). Equipped for performance, its features include titanium-finished DIN achromatic or DIN Plan optics and a 30-year anti-fungal coating. The Revelation III is the choice for superior performance at a great value.
PRICE
$1,579.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Width | 7 in |
| Height | 15 in |
| Weight | 14 lbs |
| Eyepiece | WF10X/18 |
Product Details
| Type | Compound Microscope |
| Head Type | Binocular |
| Package Includes | Microscope, Objectives And Power Cord |
| Color | White |
| Series | Revelation lll |
| Eyepiece Magnification | 10X |
| Illumination | LED |
| Light Source | LED |
| Material | Aluminum Alloy |
| Description | Revelation III DIN Microscope |
| Magnification Range | 4X, 10X, 40X, 100X |
| Manufacturers Part Number | R3M-BN4A-DPL3 |
| Objective | DIN Plan 4X, 10X, 40X, 100XR (oil) |
| Brand | LW Scientific |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | CE certified |