Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accuris Instruments

Model # :WBB3138127

MPN #: W3100-210-E

Accuris™ Analytical Balance, 210g Capacity, 0.0001g Readability, 230V

Product Description
Accuris™ Analytical balances incorporate electromagnetic sensor technology and precision mechanical components to offer superior weight determinations to a fraction of a milligram. Two capacity ranges are available in the Analytical Balance line to weigh samples up to 120g or 210g. Readability for both ranges is 0.0001g (0.1mg), with accuracy and linearity specifications that match up with the top brands in the industry. The W3100 balances tare and stabilize quickly to provide immediate results.

Both ranges offer an optional "Quick-Cal™ " internal calibration feature that allows quick and convenient calibration without the need for a calibration standard weight. The glass draft shield enclosing the weighing chamber has sliding doors on the sides and top for easy access to the weigh pan. Leveling feet on the rear of the balance extend laterally to provide stability, and a sensitive leveling bubble aids in the leveling process.

The Accuris™ analytical balances have feature-rich software with different modes available for basic weighing in grams, ounces or carats, piece count weighing, determining percent deviation, and also check weighing for component inspection. The large, backlit LCD control panel is easy to see and easy to use.

Accuris™ offers a full line of calibration weights that are ideal for confirmation of proper calibration and to check linearity of your balance across its full weighing range. The 6 piece, Class E2 set includes highly polished, stainless steel weights ranging from 100mg to 100g. This set is well suited for use with 4-digit analytical balances, such as the W3100-120 or W3100-210 series.

Features:
  • Readability to 0.0001g (0.1 mg).
  • Available with Quick-Cal™ internal calibration feature.
  • RS232 port for data output to a computer or printer.
  • Multiple mode options (standard weighing, count mode, & percent).
PRICE
$2,195.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12-1/2 in
Width18-1/2 in
Height11 in
Weight Capacity210 Grams
Weight17 lbs
Readability0.0001
Unit of MeasurementG, Oz, Lb, Ct
Platform Diameter3-1/2 in
Linearity(+/-)0.0002 g

Product Details

DisplayLCD
For Use With4-Digit Analytical Balances, Such As The W3100-120 Or W3100-210 Series
Operating Temperature5°C - 35°C
MaterialStainless Steel
Manufacturers Part NumberW3100-210-E
BrandAccuris Instruments
TypeAnalytical Balance
ColorWhite
CalibrationExternal
Voltage230 V
IncludesHighly Polished, Stainless Steel Weights Ranging From 100Mg To 100G
Draftshield IncludedYes
Package Quantity1
Stabilization Time5 Seconds
Repeatability(+/-)0.0001 g
Legal for TradeNo

Warranty

Warranty2 yr