Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wearwell

Model # :WBB2947066

MPN #: F1.LCB.Anchor

Wearwell® FOUNDATION Anchor Screw (Bag of 10)

Product Description
For use with 5" (12.7 cm) and higher FOUNDATION Platform Kits, these corrosion resistant concrete anchor screws keeps platforms firmly in place. Prior to installing the tiles, use a 3/16" (5mm) bit to drill 2" (5 cm) deep and use 1 screw for each leg cross brace.

PRICE
$47.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5/16 in
Width1 in
Weight0.5 lbs
Thickness0.25 in

Product Details

TypeAccessory
MaterialSteel
ColorSilver
SeriesFoundation Platforms
Manufacturers Part NumberF1.LCB.Anchor
Border Color FamilyNo
Backing MaterialSteel
BrandWearwell