ANCRA Cargo® Web Protector Cordura Sleeve, 2" x 12", Black
Write a Review
|
Questions & Answers (0)
Product Description
Ancra®'s 12-in. Cordura® Nylon sleeve web protector prevents your 2-in. webbing from being damaged by abrasion and is made to last for years with high durability. By using Ancra® web protectors, you can effectively prevent abrasion to your cargo and straps, helping you save money on damages and replacement straps
Ancra®'s 12-in. web protector is made with Cordura®Nylon for maximum protection and long-lasting performance you can rely on.Cordura® is a registered trademark of Dupont.
Ancra®'s 12-in. web protector is made with Cordura®Nylon for maximum protection and long-lasting performance you can rely on.Cordura® is a registered trademark of Dupont.
PRICE
$2.92
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 2 in |
| Weight | 2 lbs |
Product Details
| Type | Web Protector |
| Material | Nylon |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | 40985-05-12 |
| Brand | Ancra |