Metro® Black Split Sleeves, 4/Pack
Questions & Answers (0)
Specifications
Product Details
| Assembly Required | Yes |
| Type | Shelf Clips |
| Material | Plastic |
| Package Quantity | 4 |
| Color | Black |
| Application | Wet/Dry |
| Manufacturers Part Number | 9985 |
| Accessory Type | Shelf Clips |
| Brand | Metro |
Related Products
Replacement Quick Adjust Hooks Quick Adjust Hooks secure adjustable wire shelves to their desired height on 1" diameter shelf posts. Patented design snaps onto post without disassembling wire shelving unit. Use to replace lost or broken hooks on wire shelving units. Sold 4 hooks per package. Each wire shelf requires 4 hooks. Use with all types of Nexel Adjustable Shelving.
Jokari® End Sleeves for Jokari® Quadro Wire Tool 1.5mm² Black This spare part is a quality Product made in Germany for JOKARI. The JOKARI-Krampe GmbH is a leading producer of cable stripping and de-insulating technology. JOKARI produce since more than 40 years specialist tools for a wide range of applications that allow simple, fast, and precise cable stripping. Many industrial applications require utmost precision and perfection from wire strippers. These specialist tools are indispensable helpers for all switchboard construction, mechanical and plant engineering and industrial ...
Quantum®'s Overhead Track wire shelving system provides maximum storage using a minimum of space. All kits include all necessary sections of track for assembling lengths that range from 8' to 24' (note: shelves and posts sold separately). Assembly is quick and easy and the whole system requires only single-aisle access. Casters are 5" x 1-1/4" rigid thermoplastic resin. Overhead Track design provides a clear walkway and clear aisles underneath eliminating any tripping hazard. Overhead Track extrusion manufactured of heavy-duty aluminum ensuring years of heavy-duty and reliable service. ...
F6's unique split, semi-rigid braided construction makes it the ideal solution for situations where ease of installation is of primary importance. The lateral split allows the tube to open up to accommodate a wide variety of bundling requirements, and the semi-rigid braid configuration simply closes around the entire installation without the need for any additional fasteners (velcro, tape, etc.) The 10 mil PET braid is lightweight, quiet and flexible. The 25% edge overlap (at nominal diameter) allows coverage around inline plugs, connectors and splices. F6 will bend to a tight radius ...
Ancra®'s 12-in. Cordura® Nylon sleeve web protector prevents your 2-in. webbing from being damaged by abrasion and is made to last for years with high durability. By using Ancra® web protectors, you can effectively prevent abrasion to your cargo and straps, helping you save money on damages and replacement straps Ancra®'s 12-in. web protector is made with Cordura®Nylon for maximum protection and long-lasting performance you can rely on.Cordura® is a registered trademark of Dupont.