ANDES Creme de Menthe Chocolate Mint Thins, 240 Pieces
Write a Review
|
Questions & Answers (0)
Product Description
The number one after-dinner mint, Andes Creme de Menthe delivers a smooth blend of mint and chocolate flavors. The iconic, rectangular three-layered candy became instantly popular after its 1950 launch, and it has remained an American favorite ever since. The individually foil-wrapped, bite-sized pieces enhance any social gathering or event, yet remain equally popular as self-indulgent treats. With 240 pieces in this bowl, there will be plenty for everyone.
PRICE
$37.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 240 Pieces |
Product Details
| Type | Candy |
| Kosher | No |
| Flavor | Mint |
| Package Type | Bag |
| Description | Andes Creme De Menthe Chocolate Mint Thins |
| Manufacturers Part Number | 209-06034 |
| Gluten Free | No |
| Brand | Andes |
Compliance & Certifications
| Certifications | Contains Nuts |