Frooties Green Apple, 360 Pieces
Write a Review
|
Questions & Answers (0)
Product Description
With the same great chew you love from Tootsie Rolls, and a sweet fruit flavor, Green Apple Frooties will have you instantly hooked. Each individually wrapped candy is soft, chewy, and bursting with fresh green-apple flavor. With 360 individually wrapped Green Apple Frooties in this bulk candy bag, there will be plenty to fill the piñata at your kids next birthday, or use them to create a green themed candy buffet at your next celebration. So go ahead, unwrap a frootie, take a bite, and your taste buds will be transported to an apple orchard in the peak of Fall.
PRICE
$23.50
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 360 Pieces |
Product Details
| Type | Candy |
| Flavor | Apple |
| Package Type | Box |
| Description | Frooties Green Apple |
| Manufacturers Part Number | 209-00088 |
| Gluten Free | Yes |
| Brand | Tootsie Roll |