Double Bubble Bubble Gum, 300 Pieces
Write a Review
|
Questions & Answers (0)
Product Description
Tub contains Original Dubble Bubble Bubble Gum for a sweet treat. Each piece of chewing gum is individually wrapped with the classic twist wrap. Tub is resealable to maintain freshness.
PRICE
$23.75
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 47.6 oz. |
Product Details
| Type | Gum |
| Flavor | Bubble Gum |
| Package Quantity | 300 |
| Description | Bubble Gum |
| Manufacturers Part Number | MJK16403 |
| Gluten Free | Yes |
| Brand | Dubble Bubble |