- Best Combination of Angles – We paired 30 and 60 degree angled heads to achieve greater coverage with fewer blind spots in limited access situations
- Beam Position Improves Performance – To achieve the greatest range of motion in confined spaces, we shifted the wrench beam the maximum distance up and out of the way and reduced the radius where it meets the wrench head
- Clear Size Markings – The wrench sizes are laser engraved onto both sides of each angle wrench with a large, permanent marking that's easy to read
- Chamfered Handle – Except for the smallest sizes, the edges of the wrench beam are chamfered to provide a smooth, comfortable grip for your hands
- Satin Finish – Our angle wrenches are made from 4140 chromium-molybdenum steel that's hardened to 50–53 HRC and abrasive-blasted for a finely textured finish
- Michigan Manufacturing – Machining, engraving, vibration polishing, abrasive-blasting, and plating take place at our Grand Rapids, Michigan manufacturing facility
- 4-pc. angle wrenches: 1-5/16, 1-3/8, 1-7/16, 1-1/2 in.
- Leanest Head Shape:At each point along its horizontal length, the height of the jaw is no more and no less than needed to achieve our strength specification, thus maximizing access.
- Prevents Jaw Spread:The jaw uses the largest possible inside corner radii to reduce the concentration of stress that can lead to jaw spread.
Tekton Angle Head Open End Wrench Set, 1-5/16" - 1-1/2", 4 Piece
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$209.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Various (Set) |
| Weight | 6 lbs |
| Size | Various (Set) |
| Opening Size | Various (Set) in |
| Drive Size | Various (Set) in |
Product Details
| Type | Open End Wrench Set |
| Measuring System | SAE (Fractional) |
| Number of Pieces | 4 |
| Color | Gray |
| Opening Type | Open |
| Material | Steel |
| Manufacturers Part Number | WAE91004 |
| Brand | Tekton |