C.S. Unitec EX203-220UA Double Open Ended Wrenches, Copper Beryllium, 1-1/4 x 1-3/8 Features: Non-sparking Part # and dimensions laser engraved for easy identification Made from copper beryllium
C.S. Unitec EX205S-005UA Open End Construction Wrench W/Pin, Aluminum Bronze, 11/16" Features: Part # and dimensions laser engraved for easy identification Made from aluminum bronze
The 55 series of open-end wrenches have a matte chrome finish and have two open ends to fit metric hex fasteners. Each end fits a different size fastener for twice the coverage and are set at a 15° angle to the shank for easy access in tight areas. Features: Compact heads Torque values significantly higher than ISO 1711-1 standards
The Beta 55 series of metric double open end wrenches are versatile hand tools designed for gripping and turning nuts and bolts with ease and efficiency. Featuring two open ends of different sizes, they offer flexibility and convenience by eliminating the need to switch tools frequently. The angled heads set at 15 degrees allow for better access in tight or confined spaces, making them ideal for automotive, plumbing, and mechanical work. Made from durable chrome vanadium steel, these wrenches resist corrosion and wear, ensuring long-lasting performance. Their slim profile and lightweight ...
Features: Two openings in each wrench with 45° chamfer on wrench ends allow easy placement of wrench on the fastener Continuous arc design minimizes spreading and is stronger than "V" design Satin chrome finish provides good grip and cleans easily