Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Blickman

Model # :WBB3079476

MPN #: 0147863000

Blickman Stainless Steel Mobile Angular Instrument Table, 72 x 18"

Product Description
Blickman's 72"x18" angled instrument table has separate left and right work spaces. Add a lower shelf or drawers for additional storage. This table is 34" tall, which is in the safety zone for reduced back stress, and it travels on 3" casters.

Features:
  • All stainless steel construction
  • Manual height adjustment mechanism: removable hand crank that can be positioned on either end of the table depending on procedure workflow.
  • Height adjustment: 36" - 56".
  • 3" swivel casters, two with brakes.
  • 72"x18".
  • Customized dimensions
  • Guard rails
  • 14" overhang
  • Made in the USA


PRICE
$2,575.00

1
1
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Depth18 in
Height34 in
Gauge18 ga
Wheel Diameter3 in
Base Gauge16 & 18 ga
Nominal Height34 in

Product Details

Assembly RequiredNo
Frame Color FamilySilver
Number of DrawersNone
Number of ShelvesNone
Construction TypeAssembled
Manufacturers Part Number0147863000
ShapeRectangle
BrandBlickman
TypeInstrument Table
ColorSilver
Top Color FamilySilver
Wheel TypeSwivel Casters, 2 with Brake
Mobile or StationaryMobile
Package Quantity1
DescriptionAngular Instrument Table
Frame MaterialStainless Steel
Leg TypeFixed
Base MaterialStainless Steel
Top Material304 Stainless Steel

Warranty

WarrantyLifetime Limited