Blickman Sawyer Stainless Steel Mobile Instrument Table, 30"W x 16"D, H-Brace
Write a Review
|
Questions & Answers (0)
Product Description
Blickman Sawyer Instrument Tables with H-Braces offer a complete 18 gauge, 304 stainless construction. Lightweight, yet extremely durable. Sanitary closed top hem prevents bacterial build-up. Sealed reinforcing channels provide structural rigidity. 1-1/4" diameter legs are fully welded for strength and stability. The Sawyer Tables have an H-brace in lieu of a second shelf. H-braces are fully welded around the legs with no crevices for dirt to collect. All tables travel on three-inch casters.
PRICE
$629.00
1
1
Ships in 49 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Depth | 16 in |
| Height | 34 in |
| Weight Capacity | 300 lbs |
| Wheel Diameter | 3 in |
| Base Gauge | 18 ga |
| Nominal Height | 34 in |
| Gauge | 18 ga |
Product Details
| Type | Instrument Table |
| Color | Silver |
| Series | Sawyer |
| Wheel Type | Rubber Swivel |
| Mobile or Stationary | Mobile |
| Number of Shelves | 1 |
| Material | Stainless Steel |
| Construction Type | All-Welded |
| Package Quantity | 1 |
| Leg Type | Fixed |
| Manufacturers Part Number | 7839SS |
| Base Material | 304 Stainless Steel |
| Top Material | 304 Stainless Steel |
| Brand | Blickman |
Warranty
| Warranty | Lifetime Limited |