3-D Fox Replica is a full-size, life-like replica of a menacing predator that helps rid property of disease-carrying Canadian geese using the natural method of fear. Works without chemicals for a safe, humane and effective repellent. The 3-D design provides 360° coverage that is visible from any angle.
Bird-X 3-D Fox Replica Pest Deterrent Decoy - FOX-3D
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$70.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 in |
| Width | 6-1/2 in |
| Height | 18-1/2 in |
Product Details
| Style | Fox |
| Type | Multi-Species |
| Size Type | One Size |
| Material | Rubber w/ Life-like Tail |
| Package Quantity | 1 Decoy |
| Color | Brown |
| Manufacturers Part Number | FOX-3D |
| Brand | Bird-X |