Bird-X Prowler Owl® Visual Bird Chaser Decoy - OWL
|
Questions & Answers (0)
Product Description
Bird-X Prowler Owl®
Bird Repeller
Resembling the most feared aerial predator, the Prowler Owl® scares pest birds away, reducing bird infestations and related cleanup and repair costs. Designed using unique airfoil technology, with a hard resin plastic head, strong-weave iron hide fabric body that continuously moves in the wind. Prowler Owl® can be used to repel pigeons, crows, sparrows, grackles, seagulls, starling, vultures, small animals and rodents in warehouses, docks, farms, barns, parking garages, residential complexes, and any other area with bird infestation. Pole mounted and is easily installed nearly anywhere. Dimensions: 44" wingspan, 28" head-to-tail, 7" diameter head.
Bird Repeller
Resembling the most feared aerial predator, the Prowler Owl® scares pest birds away, reducing bird infestations and related cleanup and repair costs. Designed using unique airfoil technology, with a hard resin plastic head, strong-weave iron hide fabric body that continuously moves in the wind. Prowler Owl® can be used to repel pigeons, crows, sparrows, grackles, seagulls, starling, vultures, small animals and rodents in warehouses, docks, farms, barns, parking garages, residential complexes, and any other area with bird infestation. Pole mounted and is easily installed nearly anywhere. Dimensions: 44" wingspan, 28" head-to-tail, 7" diameter head.
PRICE
$54.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 44 (Wingspan) in |
| Depth | 28 (Head-to-Tail) in |
| Height | 7 (Head Dia.) in |
Product Details
| Style | Owl |
| Type | Decoy |
| Material | Plastic/Iron Hide Fabric |
| Package Quantity | 1 Decoy |
| Color | Brown |
| Manufacturers Part Number | OWL |
| Brand | Bird-X |