Resistance Devices
Availability
Brand
For Use With
Length
Material
Width
Height
Type
Size
Color
Price
Related Products
CanDo® Digi-Extend n' Squeeze® Hand Exerciser combines best features of Digi-Extend® and Digi-Squeeze®. It helps to develop isolated finger strength, flexibility and coordination. Provides complete reciprocal exercise program (flexion and extension). Ergonomic ball-shape positions fingers and hand for ideal pressure distribution. Each exercise comes with exercise pamphlet. CanDo® Digi-Extend n' Squeeze® available in 3 sizes. Each size available in 5 color-coded resistance levels for flexion. Each unit is packaged standard with latex free extension bands covering 4 color-coded levels from ...
CanDo® ErgoGrip Hand Exerciser is sold in pairs. Weight equals the amount of force needed to fully compress the fixed ErgoGrip handles. The new CanDo® resistance sequence on these ergonomic grips covers any needs from the earliest stages of rehabilitation after stroke (yellow) to advanced athletic training (black). The force equivalent doubles with each level so you can work your way up. 1 Pair - Green - Moderate - 12 lb. Resistance.
CanDo® Digi-Squeeze® hand exerciser is a hand-held foam exercise ball for squeezing that helps develops isolated finger strength, flexibility, and coordination for rehabilitation of carpel tunnel, arthritis, stroke, fractures, tendon injury, nerve lacerations, tennis elbow and more. The ball comes with exercise pamphlet and is available in three different sizes for small, medium, and large hands, and 5 different resistances. Each ball has finger and thumb positioning indents and markings for both left and right handed use. Medium - Set of 5 Pieces: Yellow, Red, Green, Blue & Black. Rack ...
The CanDo® Digi-Flex LITE® develops isolated finger strength, flexibility and coordination as it builds hand and forearm strength. Each finger button can individually lock. Each button has a single spring that is covered by plastic sheath. Use each button independently to exercise fingers or compress the entire unit for complete hand and forearm strengthening. Progressivecolor-coded resistance gives patient positive feedback. Red - Light.
The CanDo® Digi-Flex Thumb® develops isolated finger and thumb strength, flexibility and coordination as it builds hand and forearm strength. The design allows for both left and right thumb usage. The adjustable thumb button can attach in 3 positions and rotates and reticulates. Each finger and thumb button can individually lock. Single spring design, with springs hidden inside plastic sheath. Use each button independently to exercise fingers or compress the entire unit for complete hand and forearm strengthening. Progressivecolor-coded resistance gives patient positive feedback. Silver - ...