Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Power Systems

Model # :WBB3133535

MPN #: 96750

Power Systems ProElite Pump Set w/ Lock Jaw Collars

Product Description
Designed to provide your group fitness classes a bar and plate set that is superior in quality and versatility. The plate design features a unique bevelled edge with designated grip locations that form a polygon design. The bevelled edge keeps the weighted barbell from rolling away while not in use. The grip locations allow you to use the plates as free weights or to customize the weight of your barbell. The inner stainless steel ring increases the overall durability of the plates while allowing for quick and easy transitions on and off the bar. One set features six durable urethane plates (pair of 2.5, 5 and 10 lbs.), a 51 inch powder-coated steel 5 lb. bar, and a pair of 1.25" Lock-Jaw collars

Features:
  • Durable urethane plates with stainless steel inner ring
  • No more than 150 lbs. recommended load per bar
  • Specially designed grip locations for plates to be used on and off the bar
  • Bevelled edge design to keep the weighted bar from rolling away when not in use
  • Color palette provides easy weight identification at a glance
  • Bar sleeve is 30 mm. in diam. - Bar is 51 in. long
  • Sold as a set, or individual components
  • Racks and class kits available
  • Set with spring collars also available


PRICE
$319.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width12 in
Height51 in
Weight43 lbs
SizeAdult

Product Details

TypeTraining Bar
ColorBlack
MaterialStainless Steel
Package Quantity1
DescriptionPump Set w/ Lock Jaw Collars
Manufacturers Part Number96750
BrandPower Systems

Warranty

Warranty3 yr