- Solid aluminum body with anodized finish for maximum protection against harsh elements
- Resettable 3 digit combination
- Solid steel shackle
ABUS Anodized Aluminum Resettable 3-Dial Combination Lock 145/30 C - Blue - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$51.00 Sold in packages of 6 / $8.50 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-3/16 in |
| Depth | 5/8 in |
| Height | 2-1/5 in |
| Weight | 0.2 lbs |
| Shackle Diameter | 3/16 in |
| Shackle Inside Height | 1 in |
| Shackle Inside Width | 5/8 in |
Product Details
| Assembly Required | No |
| Lock Type | Combination Padlock |
| Type | Resettable, Set-Your-Own |
| Color | Blue |
| Series | 145 |
| Accessory Type | Lock |
| Shackle Material | Anodized Aluminum |
| Finish | Anodized |
| Material | Aluminum |
| Description | Combo Padlock-Front Faced |
| Package Quantity | 6 |
| Manufacturers Part Number | 14533 |
| Brand | Abus |