- Large solid metal housing offers more capacity than conventional key boxes
- Protective keyboard panel cover
- Large hinged front door for maximum convenience
- 4-Dial resettable combination
ABUS 4-Dial Key Storage Box Wall Mount 787 C
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$39.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-5/32 in |
| Depth | 1-48/64 in |
| Height | 4-23/32 in |
Product Details
| Style | Wall Mount |
| Lock Type | 4-Digit Combination Lock |
| Package Quantity | 1 |
| Color | Gray |
| Series | KeyGarage |
| Manufacturers Part Number | 10787 |
| Shackle Material | Hardened Steel |
| Key Capacity | 3 |
| Brand | Abus |