ABUS Key Storage Box Push Button 767 C with Wall Mount 1/4" x 6"
Write a Review
|
Questions & Answers (0)
Product Description
ABUS Key Storage Box Push Button 767 C with Wall Mount 1/4" x 6'"
Large solid metal housing offers more capacity than conventional key boxes, protective keyboard panel cover, large hinged front door for maximum convenience, 10-push button resettable combination.
Large solid metal housing offers more capacity than conventional key boxes, protective keyboard panel cover, large hinged front door for maximum convenience, 10-push button resettable combination.
PRICE
$47.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-9/64 in |
| Depth | 4-3/4 in |
| Height | 1-3/4 in |
Product Details
| Style | Wall Mount |
| Lock Type | 12-Push Button Combination Lock |
| Package Quantity | 1 |
| Color | Black |
| Series | KeyGarage |
| Manufacturers Part Number | 10767 |
| Key Capacity | 3 |
| Brand | Abus |