Codelocks ANSI Grade 2 Electronic Lockset Panic Kit, CL5000PK-BS, Brushed Steel
Write a Review
|
Questions & Answers (0)
Product Description
Features:Electronic panic access kit Fit with new or existing panic equipment Lever handle lock for doors hung on the left or right
PRICE
$599.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-3/4 in |
| Depth | 7-1/2 in |
| Height | 7-3/4 in |
| Weight | 9 lbs |
| Door Thickness | 1-3/8 - 2-1/2 in |
Product Details
| Max User Codes | 80 |
| Material | Zinc Alloy |
| Battery Life | 200,000 Cycles |
| For Use With | Standard Doors |
| Brand | Codelocks |
Warranty
| Warranty | 2 yr |