K660 X 1 3/8in. X 626SFIC-Less Core Mortise Cylinder
Write a Review
|
Questions & Answers (0)
Product Description
Best® keyway cores can be provided random keyed, master keyed or uncombinated. Yale will provide master keying to a new key system only. Systems can be provided using the A2 or A4 pinning specification and can not be tied into any conventional or Yale KeyMark key systems. Made in the USA. Limited Warranty is 1 Year.
PRICE
$145.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 in |
| Width | 1 in |
| Height | 3/4 in |
| Weight | 0.4 lbs |
| Size | 2 x 1 x .75 in |
| Diameter | 2-1/4 in |
Product Details
| Interior or Exterior Use | Both |
| Package Includes | Hardware Kit |
| Finish | Satin Chrome |
| Material | Metal |
| Package Quantity | 1 |
| Manufacturers Part Number | K660 1-3/8 626 LC |
| Grade | 1 |
| Brand | Yale |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Fire Rating | UL Listed |