Prime-Line® Chrome Plated Mortise Latch Bolt With Square Drive, E 2440
Write a Review
|
Questions & Answers (0)
Product Description
Prime-Line® Chrome Plated Mortise Latch Bolt With Square Drive, E 2440.
Die cast latch with brass plated bolt and chrome plated face. Used on old style passage doors. Accepts 1/4" to 5/16" square shafts. Includes one latch, one strike and installation screws.
Die cast latch with brass plated bolt and chrome plated face. Used on old style passage doors. Accepts 1/4" to 5/16" square shafts. Includes one latch, one strike and installation screws.
PRICE
$25.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1 in |
| Height | 2-1/4 in |
| Weight | 0.3 lbs |
| Door Thickness | 1-3/8 in |
| Backset | 2-3/8 in |
Product Details
| Interior or Exterior Use | Interior |
| Material | Steel |
| Manufacturers Part Number | E 2440 |
| Brand | Prime-Line Products |
Warranty
| Warranty | 1 yr |