Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Medschenker

Model # :WBB3131232

MPN #: AC4100

Medschenker® CavSwab™ Anterior Nasal Swab, White - Pkg Qty 5000

Product Description
The MedSchenker® CavSwab™ Anterior Nare with Allium™ flock technology increases grip and dexterity while also reducing the amount of stress on the practitioner. The notched 80mm shaft, with no breakpoint is the perfect size for easy collection and rapid testing. Allium™ flock technology refers to the unique ability of our nylon fibers to adapt to the direction the swab is being pushed/pulled, resulting in less friction and an overall more pleasant experience for both the medical professional and the patient. The MedSchenker® CavSwab tip is created with precision scalloped surface nylon fibers that create a 'cavum'. This design creates a larger surface area to absorb and help collect a large amount of specimen.

Features:
  • US engineering: We're proud to say our products are made in Korea with US engineering and raw materials
  • Notched shaft: Increases grip and dexterity while also reducing the amount of stress on the practitioner
  • Allium™ flock technology: The nylon fibers on our CavSwab™ swabs uniquely adapt to the direction the swab is being pushed / pulled, resulting in less friction
  • FDA listed: MedSchenker® STM™ and CavSwab™ are listed with the FDA under class I


PRICE
$4,700.00  Sold in packages of 5000 / $0.94 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Shelf Life36 Months
Manufacturers Part NumberAC4100
TypeAnterior Nasal Swab
Package Quantity5000
DescriptionMedschenker® CavSwab™ Anterior Nasal Swab
BrandMedschenker