Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Medschenker

Model # :WBB3131226

MPN #: SCS30-A

Medschenker® Smart Transport Medium w/ Cavswab Nasopharyngeal Swab in Blister Pack, 3 ml, White - Pkg Qty 500

Product Description
The MedSchenker® Smart Collection System™ is a complete system for the collection, transport, maintenance and storage of clinical specimens containing viruses and bacteria. It combines our Smart Transport Medium™ with a Nasopharyngeal CavSwab™ in a Blister Pack, Allium™ Flocked Swab and comes in a plastic tube with our CQ-Lock™ screw cap which maintains organism viability for 96 hours at room or refrigerated temperature. Smart Collection System™ is a FDA listed collection and transport system. The uncompromised quality of the premium components used within our STM® and the larger surface area of our CavSwab™ Allium™ Flocked Swabs provide results you can rely on.

Features:
  • Stable: Stable at room temperature
  • Electron beam: Electron beam sterilized and individually wrapped in pouches to ensure 100% sterility
  • Includes Antibiotics: Our STM™ includes antibiotics to help inhibit bacteria and fungal flora in the sample for the most accurate result
  • Allium™ flock technology: The nylon fibers on our CavSwab™ swabs uniquely adapt to the direction the swab is being pushed / pulled, resulting in less friction


PRICE
$1,565.00  Sold in packages of 500 / $3.13 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Shelf Life18 Months
Manufacturers Part NumberSCS30-A
TypeSpecimen Collection Kit
Package Quantity500
DescriptionMedschenker® Smart Collection System™ Smart Transport Medium
BrandMedschenker